Overview
Mfr description
98637 5901 M14X1.5 THREAD MILL TIALN
Specifications
- MaterialSolid Carbide
- Finish CoatingALTiN
- Coolant DeliveryExternal
- Thread StandardUNF
- Overall Length3-1/2 in
- Series5901
- Thread SizeM14 x 1.5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data