Overview
Mfr description
98639 5901 M18X2.5 THREAD MILL TIALN
Specifications
- MaterialSolid Carbide
- Finish CoatingALTiN
- Coolant DeliveryExternal
- Thread StandardUNC
- Overall Length3-1/2 in
- Series5901
- Thread SizeM18 x 2.5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data