Overview
Mfr description
98641 5902 1/16-27NPT THD MILL TIALN
Specifications
- MaterialSolid Carbide
- Finish CoatingALTiN
- Coolant DeliveryExternal
- Thread StandardNPT
- Overall Length2-1/2 in
- Series5902
- Thread Size1/16 – 27
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data