Overview
Mfr description
98652 5902 1/2-14NPTF THD MILL TIALN
Specifications
- MaterialSolid Carbide
- Finish CoatingALTiN
- Coolant DeliveryExternal
- Thread StandardNPTF
- Overall Length3-1/2 in
- Series5902
- Thread Size1/2 – 14
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data