Motion
MT5023305
MT5023305
Mi Item #03476939
MFR #MT5023305
Price$1,405.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5023305
Mi Item #03476939
MFR #MT5023305

Mfr description
23305 1655M HSS METRIC RMR SET 25PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,405.33/each

Specifications

Dimensions

  • Increments
    0.5 mm
  • Largest Reamer Diameter
    13 mm
  • Reamer Diameter
    1 mm, 1.5 mm, 10 mm, 10.5 mm, 11 mm, 11.5 mm, 12 mm, 12.5 mm, 13 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm
  • Size Type
    Metric
  • Smallest Reamer Diameter
    1 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Includes
    Metal Indexed Case
  • Material
    High Speed Steel
  • Number Of Pieces
    25
  • Series
    1655M
  • Set Type
    Chucking
  • Shank Type
    Plain Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)