Overview
Mfr description
60284 1361T COB PAR JOB 7.3MM TIALN
Specifications
- Drill Bit Size
- Flute Length
- MaterialCobalt
- Finish CoatingTiALN
- Overall Length
- Point Angle
- Coolant DeliveryExternal
- Material GradeM35
- Series1361T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data