Motion
MT5460445
Taper Length Drill Bit - 1362T Series, Cobalt Material, 4.6 mm Drill Bit Size, 82 mm Flute Length, 126 mm Overall Length
Mi Item #03477062
MFR #MT5460445
Price$52.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1362T Series, Cobalt Material, 4.6 mm Drill Bit Size, 82 mm Flute Length, 126 mm Overall Length
Mi Item #03477062
MFR #MT5460445

Mfr description
60445 1362T COB PAR TPR 4.6MM TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.40/each

Specifications

Dimensions

  • Drill Bit Size
    4.6 mm
  • Flute Length
    82 mm
  • Overall Length
    126 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiALN
  • Material
    Cobalt
  • Material Grade
    M35
  • Point Angle
    130 °
  • Series
    1362T
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)