Motion
MT5460482
Taper Length Drill Bit - 1362T Series, Cobalt Material, 6.2 mm Drill Bit Size, 97 mm Flute Length, 148 mm Overall Length
Mi Item #03477078
MFR #MT5460482
Price$77.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1362T Series, Cobalt Material, 6.2 mm Drill Bit Size, 97 mm Flute Length, 148 mm Overall Length
Mi Item #03477078
MFR #MT5460482

Mfr description
60482 1362T COB PAR TPR 6.2MM TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.15/each

Specifications

Dimensions

  • Drill Bit Size
    6.2 mm
  • Flute Length
    97 mm
  • Overall Length
    148 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiALN
  • Material
    Cobalt
  • Material Grade
    M35
  • Point Angle
    130 °
  • Series
    1362T
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)