Motion
MT5460510
Taper Length Drill Bit - 1362T Series, Cobalt Material, 7.6 mm Drill Bit Size, 109 mm Flute Length, 165 mm Overall Length
Mi Item #03477094
MFR #MT5460510
Price$133.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1362T Series, Cobalt Material, 7.6 mm Drill Bit Size, 109 mm Flute Length, 165 mm Overall Length
Mi Item #03477094
MFR #MT5460510

Mfr description
60510 1362T COB PAR TPR 7.6MM TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.09/each

Specifications

Dimensions

  • Drill Bit Size
    7.6 mm
  • Flute Length
    109 mm
  • Overall Length
    165 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiALN
  • Material
    Cobalt
  • Material Grade
    M35
  • Point Angle
    130 °
  • Series
    1362T
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)