Motion
MT3594439
ShearTap™ Spiral Point Tap - 2090G Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 4 Flutes, 9/16 – 18 Thread Size
MI ITEM #03477148
MFR #MT3594439
List Price$88.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearTap™ Spiral Point Tap - 2090G Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 4 Flutes, 9/16 – 18 Thread Size
MI ITEM #03477148
MFR #MT3594439

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.34/each for your price

Overview

Mfr description
94439 2090G 9/16-18 H3 SPPT PLG TIN

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    3-19/32 in
  • Series
    2090G
  • Thread Direction
    Right Hand
  • Thread Size
    9/16 – 18
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text