Overview
Mfr description
98617 5900 5/8-11 THREAD MILL TIALN
Specifications
- MaterialSolid Carbide
- Finish CoatingALTiN
- Coolant DeliveryExternal
- Thread StandardUNC
- Overall Length3-1/2 in
- Series5900
- Thread Size5/8 – 11
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data