Overview
Mfr description
98622 5900 7/8-14 THREAD MILL TIALN
Specifications
- MaterialSolid Carbide
- Finish CoatingALTiN
- Coolant DeliveryExternal
- Thread StandardUNF
- Overall Length3-1/2 in
- Series5900
- Thread Size7/8 – 14
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data