Specifications
Dimensions
- Overall Length2-1/2 in
- Thread SizeM5 x 0.8
Details
- Coolant DeliveryExternal
- Finish CoatingALTiN
- MaterialSolid Carbide
- Series5901
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)