Overview
Mfr description
98646 5902 3/4-14NPT THD MILL TIALN
Specifications
- MaterialSolid Carbide
- Finish CoatingALTiN
- Coolant DeliveryExternal
- Thread StandardNPT
- Overall Length3-1/2 in
- Series5902
- Thread Size3/4 – 14
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data