Motion
MT6025727
4 Flutes, 0.3438 in Body Dia., 0.2813 in Shank Dia., HSS Material
MI ITEM #03477218
MFR #MT6025727
Price$60.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Flutes, 0.3438 in Body Dia., 0.2813 in Shank Dia., HSS Material
MI ITEM #03477218
MFR #MT6025727

Mfr description
25727 1766 #10CTBR.+1/32 O/S(.344)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.85/each

Specifications

Dimensions

  • Body Diameter
    0.3438 in
  • Shank Diameter
    0.2813 in

Details

  • Finish Coating
    Uncoated
  • Material
    HSS
  • Number Of Flutes
    4
  • Type
    Countersink

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)