Motion
MT6025728
MT6025728
MI ITEM #03477219
MFR #MT6025728
Your Price$63.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6025728
MI ITEM #03477219
MFR #MT6025728

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.99/each(List $73.59)

Overview

Mfr description
25728 1766 1/4CTBR.+1/32 O/S(.412)

Specifications

  • Screw Size
    1/4 in
  • Screw Type
    Cap Screw
  • Material
    High Speed Steel
  • Body Diameter
    .4120 in
  • Shank Diameter
    5/16 in
  • Overall Length
    5-5/8 in
  • Standard Or Oversized Pilot
    Oversized
  • Number Of Flutes
    4
  • Pilot Diameter
    0.281 in
  • Oversized Increment
    1/32 in
  • Flute Length
    1 in
  • Pilot Length
    9/32 in
  • Cutting Direction
    Right Hand Cut
  • Shank Length
    4 in
  • Series
    1766
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text