Motion
MT6025729
MT6025729
MI ITEM #03477220
MFR #MT6025729
Your Price$79.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6025729
MI ITEM #03477220
MFR #MT6025729

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.99/each(List $91.99)

Overview

Mfr description
25729 1766 5/16CTBR+1/32 O/S(.504)

Specifications

  • Screw Size
    5/16 in
  • Screw Type
    Cap Screw
  • Material
    High Speed Steel
  • Body Diameter
    .5040 in
  • Shank Diameter
    3/8 in
  • Overall Length
    6-1/8 in
  • Standard Or Oversized Pilot
    Oversized
  • Number Of Flutes
    4
  • Pilot Diameter
    0.343 in
  • Oversized Increment
    1/32 in
  • Flute Length
    1 in
  • Pilot Length
    5/16 in
  • Cutting Direction
    Right Hand Cut
  • Shank Length
    4-1/2 in
  • Series
    1766
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text