Motion
MT6025730
MT6025730
MI ITEM #03477221
MFR #MT6025730
Price$87.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6025730
MI ITEM #03477221
MFR #MT6025730

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.41/each

Specifications

Dimensions

  • Body Diameter
    .6010 in
  • Flute Length
    1-1/4 in
  • Overall Length
    6-1/2 in
  • Oversized Increment
    1/32 in
  • Pilot Diameter
    0.406 in
  • Pilot Length
    3/8 in
  • Screw Size
    3/8 in
  • Shank Diameter
    1/2 in
  • Shank Length
    4-1/2 in
  • Standard Or Oversized Pilot
    Oversized

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Screw Type
    Cap Screw
  • Series
    1766

Overview

Mfr description
25730 1766 3/8CTBR.+1/32 O/S(.601)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought