Motion
MT6025733
MT6025733
Mi Item #03477223
MFR #MT6025733
Price$201.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6025733
Mi Item #03477223
MFR #MT6025733

Mfr description
25733 1766 CTBR.5/8 STANDARD(.969)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.50/each

Specifications

Dimensions

  • Body Diameter
    .969 in
  • Flute Length
    1-1/2 in
  • Overall Length
    7-5/8 in
  • Pilot Diameter
    5/8 in
  • Pilot Length
    5/8 in
  • Screw Size
    5/8 in
  • Shank Diameter
    5/8 in
  • Shank Length
    5 in
  • Standard Or Oversized Pilot
    Standard

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Screw Type
    Cap Screw
  • Series
    1766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)