Motion
MT6025735
MT6025735
MI ITEM #03477225
MFR #MT6025735
List Price$269.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6025735
MI ITEM #03477225
MFR #MT6025735

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$269.52/each for your price

Overview

Mfr description
25735 1766 CTBR.3/4STANDARD(1.156)

Specifications

  • Screw Size
    3/4 in
  • Screw Type
    Cap Screw
  • Material
    High Speed Steel
  • Body Diameter
    1.156 in
  • Shank Diameter
    3/4 in
  • Overall Length
    7-3/4 in
  • Standard Or Oversized Pilot
    Standard
  • Number Of Flutes
    4
  • Pilot Diameter
    3/4 in
  • Flute Length
    1-5/8 in
  • Pilot Length
    3/4 in
  • Cutting Direction
    Right Hand Cut
  • Shank Length
    5 in
  • Series
    1766
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text