Motion
MT4156278
variFLUTE™ Corner Radius End Mill - 5985 Series, Carbide Material, 7/32 in Mill Diameter
MI ITEM #03477240
MFR #MT4156278
List Price$68.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
variFLUTE™ Corner Radius End Mill - 5985 Series, Carbide Material, 7/32 in Mill Diameter
MI ITEM #03477240
MFR #MT4156278

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.02/each for your price

Overview

Mfr description
56278 5985 VARIFLUTE EM 7/32 ALTIN

Specifications

  • Mill Diameter
    7/32 in
  • Mill Material
    Carbide
  • Finish Coating
    ALTiN
  • Shank Diameter
    1/4 in
  • Number Of Flutes
    3
  • Single Or Double End
    Single
  • Overall Length
    2-1/2 in
  • Series
    5985
  • Center Cutting
    Center Cutting/Corner Radius
  • Extended Reach
    None
  • Length Type
    Regular
  • Length of Cut
    7/16 in
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text