Motion
MT5460003
Screw Machine Length Drill Bit - #46, Cobalt High Speed Steel Material, 12 mm Flute, 130 ° Point Angle, 38 mm Overall Length
MI ITEM #03477256
MFR #MT5460003
Price$17.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #46, Cobalt High Speed Steel Material, 12 mm Flute, 130 ° Point Angle, 38 mm Overall Length
MI ITEM #03477256
MFR #MT5460003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.34/each

Specifications

Dimensions

  • Diameter
    0.0810 in, 2.06 mm, #46
  • Drill Bit Size
    #46
  • Flute Length
    12 mm
  • Overall Length
    38 mm

Details

  • Bit Type
    HPC High Performance Drill
  • Coolant Delivery
    External
  • Finish Coating
    TiALN
  • Flute Type
    Wide Land Parabolic
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35
  • Point Angle
    130 °
  • Point Type
    Split
  • Series
    1360T
  • Shank Type
    Round
  • Web Thinning
    Split Point

Overview

Mfr description
60003 1360T COB PAR SCRW #46 TIALN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought