Motion
MT5460030
Screw Machine Length Drill Bit - #31, Cobalt High Speed Steel Material, 18 mm Flute, 130 ° Point Angle, 49 mm Overall Length
MI ITEM #03477272
MFR #MT5460030
Price$20.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #31, Cobalt High Speed Steel Material, 18 mm Flute, 130 ° Point Angle, 49 mm Overall Length
MI ITEM #03477272
MFR #MT5460030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.96/each

Specifications

Dimensions

  • Diameter
    0.1200 in, 3.05 mm, #31
  • Drill Bit Size
    #31
  • Flute Length
    18 mm
  • Helix Angle
    38 °
  • Overall Length
    49 mm

Details

  • Bit Type
    HPC High Performance Drill
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Finish Coating
    TiAlN
  • Flute Type
    Wide Land Parabolic
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35
  • Parabolic Flutes
    Parabolic
  • Point Angle
    130 °
  • Point Type
    Self-Centering
  • Series
    1360T
  • Shank Type
    Plain Round
  • Sheeters Drill
    Sheeters (Single End)
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Web Thinning
    Split Point

Overview

Mfr description
60030 1360T COB PAR SCRW #31 TIALN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought