Overview
Mfr description
60101 1360T COB PAR SCRW 1/4 TIALN
Specifications
- Drill Bit Size1/4-E in
- Flute Length31 mm
- MaterialCobalt
- Finish CoatingTiALN
- Point Angle130 °
- Overall Length70 mm
- Coolant DeliveryExternal
- Material GradeM35
- Series1360T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data