Overview
Mfr description
60908 2095MC SPPT D6 M12X1.75 TICN
Specifications
- Coolant DeliveryExternal
- MaterialPowder Metallurgy High Speed Steel
- Finish CoatingTiCN
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Overall Length3-3/8 in
- Series2095MC
- Thread DirectionRight Hand
- Thread SizeM12 x 1.75
- Tap StyleSpiral Point
- Tap TypeHand Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data