Motion
MT3360988
MORSE® Cutting Tools Spiral Flute Tap - 2096MC Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M12 x 1.75 Thread Size
MI ITEM #03477333
MFR #MT3360988
List Price$202.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2096MC Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M12 x 1.75 Thread Size
MI ITEM #03477333
MFR #MT3360988

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$202.54/each for your price

Overview

Mfr description
60988 2096MC SPFL D6 M12X1.75 TICN

Specifications

  • Material
    Powder Metallurgy High Speed Steel
  • Finish Coating
    TiCN
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    0.6250 in
  • Overall Length
    3-3/8 in
  • Series
    2096MC
  • Thread Direction
    Right Hand
  • Thread Size
    M12 x 1.75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text