Motion
MT4261243
MORSE® Cutting Tools Spiral Flute Tap - 2089C Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, 5/16 – 18 Thread Size
MI ITEM #03477348
MFR #MT4261243
List Price$98.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2089C Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, 5/16 – 18 Thread Size
MI ITEM #03477348
MFR #MT4261243

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.82/each for your price

Overview

Mfr description
61243 2089C HP DIN H3 5/16-18 TICN

Specifications

  • Material
    Powder Metallurgy High Speed Steel
  • Finish Coating
    TiCN
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    0.4720 in
  • Overall Length
    3.543 in
  • Series
    2089C
  • Thread Direction
    Right Hand
  • Thread Size
    5/16 – 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text