Motion
MT4261260
MORSE® Cutting Tools Spiral Flute Tap - 2089C Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, 9/16 – 12 Thread Size
MI ITEM #03477357
MFR #MT4261260
List Price$228.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2089C Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, 9/16 – 12 Thread Size
MI ITEM #03477357
MFR #MT4261260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$228.84/each for your price

Overview

Mfr description
61260 2089C HP DIN H5 9/16-12 TICN

Specifications

  • Material
    Powder Metallurgy High Speed Steel
  • Finish Coating
    TiCN
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    0.6900 in
  • Overall Length
    4.331 in
  • Series
    2089C
  • Thread Direction
    Right Hand
  • Thread Size
    9/16 – 12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text