Motion
MT7781047
MT7781047
Mi Item #03477364
MFR #MT7781047
Price$216.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7781047
Mi Item #03477364
MFR #MT7781047

Mfr description
81047 417 1-11/16 X 2 COB "BOGDAN"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.94/each

Specifications

Dimensions

  • Cutter Diameter
    1-11/16 in
  • Overall Length
    3-1/4 in

Details

  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M35
  • Series
    417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)