Motion
MT7782051
MT7782051
MI ITEM #03477373
MFR #MT7782051
Price$162.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7782051
MI ITEM #03477373
MFR #MT7782051

Mfr description
82051 418 1-13/16 X 1 HSS "BOGDAN"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.66/each

Specifications

Dimensions

  • Cutter Diameter
    1-13/16 in
  • Overall Length
    2-1/4 in

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Series
    418

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)