Motion
MT7782053
MT7782053
MI ITEM #03477374
MFR #MT7782053
List Price$197.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7782053
MI ITEM #03477374
MFR #MT7782053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$197.80/each for your price

Overview

Mfr description
82053 418 1-15/16 X 1 HSS "BOGDAN"

Specifications

  • Cutter Diameter
    1-15/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Overall Length
    2-1/4 in
  • Material Grade
    M2
  • Series
    418

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text