Overview
Mfr description
91563 1360G COB PAR SCRW 4.5MM TIN
Specifications
- Drill Bit Size4.5 mm
- Flute Length24 mm
- MaterialCobalt
- Finish CoatingTiN
- Point Angle130 °
- Parabolic FlutesYes
- Overall Length58 mm
- Coolant DeliveryExternal
- Material GradeM35
- Series1360G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data