Overview
Mfr description
91582 1360G COB PAR SCRW 5.2MM TIN
Specifications
- Drill Bit Size5.2 mm
- Flute Length26 mm
- MaterialCobalt
- Finish CoatingTiN
- Point Angle130 °
- Parabolic FlutesYes
- Overall Length62 mm
- Coolant DeliveryExternal
- Material GradeM35
- Series1360G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data