Motion
MT5491623
Screw Machine Length Drill Bit - 8.10 mm, Cobalt High Speed Steel Material, 37 mm Flute, 130 ° Point Angle, 79 mm Overall Length
Mi Item #03477506
MFR #MT5491623
Price$54.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 8.10 mm, Cobalt High Speed Steel Material, 37 mm Flute, 130 ° Point Angle, 79 mm Overall Length
Mi Item #03477506
MFR #MT5491623

Mfr description
91623 1360G COB PAR SCRW 8.1MM TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.88/each

Specifications

Dimensions

  • Diameter
    0.3185 in, 8.09 mm
  • Drill Bit Size
    8.10 mm
  • Flute Length
    37 mm
  • Overall Length
    79 mm

Details

  • Bit Type
    Screw Machine
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Flute Type
    Wide Land Parabolic
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35
  • Parabolic Flutes
    Yes
  • Point Angle
    130 °
  • Series
    1360G
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)