Motion
MT5491629
Screw Machine Length Drill Bit - 8.60 mm, Cobalt High Speed Steel Material, 40 mm Flute, 130 ° Point Angle, 84 mm Overall Length
Mi Item #03477512
MFR #MT5491629
Price$58.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 8.60 mm, Cobalt High Speed Steel Material, 40 mm Flute, 130 ° Point Angle, 84 mm Overall Length
Mi Item #03477512
MFR #MT5491629

Mfr description
91629 1360G COB PAR SCRW 8.6MM TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.26/each

Specifications

Dimensions

  • Diameter
    0.3382 in, 8.59 mm
  • Drill Bit Size
    8.60 mm
  • Flute Length
    40 mm
  • Overall Length
    84 mm

Details

  • Bit Type
    Screw Machine
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Flute Type
    Wide Land Parabolic
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35
  • Parabolic Flutes
    Yes
  • Point Angle
    130 °
  • Series
    1360G
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)