Motion
MT5491648
Screw Machine Length Drill Bit - 0.4063 in, Cobalt High Speed Steel Material, 43 mm Flute, 130 ° Point Angle, 89 mm Overall Length
MI ITEM #03477528
MFR #MT5491648
Price$84.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 0.4063 in, Cobalt High Speed Steel Material, 43 mm Flute, 130 ° Point Angle, 89 mm Overall Length
MI ITEM #03477528
MFR #MT5491648

Mfr description
91648 1360G COB PAR SCRW 13/32 TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.95/each

Specifications

Dimensions

  • Diameter
    0.4063 in, 10.32 mm
  • Drill Bit Size
    0.4063 in
  • Flute Length
    43 mm
  • Overall Length
    89 mm

Details

  • Bit Type
    Screw Machine
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Flute Type
    Wide Land Parabolic
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35
  • Parabolic Flutes
    Yes
  • Point Angle
    130 °
  • Series
    1360G
  • Shank Type
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)