Overview
Mfr description
91855 1361G COB PAR JOB 11.8MM TIN
Specifications
- Drill Bit Size
- Flute Length
- MaterialCobalt
- Finish CoatingTiN
- Overall Length
- Point Angle
- Parabolic FlutesYes
- Coolant DeliveryExternal
- Material GradeM35
- Series1361G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data