Motion
MT3594435
ShearTap™ Spiral Point Tap - 2090G Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 3 Flutes, 1/2 – 13 Thread Size
MI ITEM #03477594
MFR #MT3594435
Your Price$48.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearTap™ Spiral Point Tap - 2090G Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 3 Flutes, 1/2 – 13 Thread Size
MI ITEM #03477594
MFR #MT3594435

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.13/each(List $55.35)

Overview

Mfr description
94435 2090G 1/2-13 H5 SPPT PLG TIN

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    3-3/8 in
  • Series
    2090G
  • Thread Direction
    Right Hand
  • Thread Size
    1/2-13
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text