Motion
MT3294931
MORSE® Cutting Tools Corner Radius End Mill - 5967T Series, Carbide Material, 5/16 in Mill Diameter
MI ITEM #03477629
MFR #MT3294931
List Price$69.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Corner Radius End Mill - 5967T Series, Carbide Material, 5/16 in Mill Diameter
MI ITEM #03477629
MFR #MT3294931

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.29/each for your price

Overview

Mfr description
94931 5967T CBD 5/16 2F.030R TIALN

Specifications

  • Mill Diameter
    5/16 in
  • Mill Material
    Carbide
  • Finish Coating
    ALTiN
  • Shank Diameter
    5/16 in
  • Number Of Flutes
    2
  • Single Or Double End
    Single
  • Overall Length
    2-1/2 in
  • Series
    5967T
  • Center Cutting
    Center Cutting/Corner Radius
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Length Type
    Regular
  • Length of Cut
    13/16 in
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text