Motion
MT2296100
MORSE® Cutting Tools Square End Mill - 4550G Series, High Speed Steel Material, TiN Finish/Coating, Single End, 1/8 in Mill Diameter, 4 Flutes, 3/8 in Length of Cut
MI ITEM #03477637
MFR #MT2296100
Your Price$34.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4550G Series, High Speed Steel Material, TiN Finish/Coating, Single End, 1/8 in Mill Diameter, 4 Flutes, 3/8 in Length of Cut
MI ITEM #03477637
MFR #MT2296100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.45/each(List $39.62)

Overview

Mfr description
96100 4550G HSS 4FL CC 1/8X3/8 TIN

Specifications

  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Finish Coating
    TiN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    2-5/16 in
  • Length Type
    Regular
  • Series
    4550G
  • Center Cutting
    Center Cutting
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text