Motion
MT3098607
MT3098607
Mi Item #03477644
MFR #MT3098607
Price$283.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3098607
Mi Item #03477644
MFR #MT3098607

Mfr description
98607 5900 5/16-18 THRD MILL TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.93/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Thread Size
    5/16 – 18

Details

  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Solid Carbide
  • Series
    5900
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)