Motion
MT7812063
Ambore™ Jobber Length Drill Bit - 1384 Series, 5/64 in, High Speed Steel Material, 1 in Flute, 135 ° Point Angle, 2 in OAL
MI ITEM #03477771
MFR #MT7812063
Your Price$2.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ambore™ Jobber Length Drill Bit - 1384 Series, 5/64 in, High Speed Steel Material, 1 in Flute, 135 ° Point Angle, 2 in OAL
MI ITEM #03477771
MFR #MT7812063

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.13/each(List $2.75)

Overview

Mfr description
12063 1384 "AMBORE" JBR DRL 5/64"

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Gold & Black Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Shank Diameter
    5/64 in
  • Series
    1384
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text