Motion
MT7812081
Ambore™ Jobber Length Drill Bit - 1384 Series, 23/64 in, High Speed Steel Material, 3-1/2 in Flute, 135 ° Point Angle, 4-7/8 in OAL
MI ITEM #03477787
MFR #MT7812081
Your Price$8.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ambore™ Jobber Length Drill Bit - 1384 Series, 23/64 in, High Speed Steel Material, 3-1/2 in Flute, 135 ° Point Angle, 4-7/8 in OAL
MI ITEM #03477787
MFR #MT7812081

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.40/each(List $10.71)

Overview

Mfr description
12081 1384 "AMBORE" JBR DRL 23/64

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Gold & Black Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Shank Diameter
    23/64 in
  • Series
    1384
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text