Motion
MT7812087
Ambore™ Jobber Length Drill Bit - 1384 Series, 29/64 in, High Speed Steel Material, 4-3/16 in Flute, 135 ° Point Angle, 5-5/8 in OAL
MI ITEM #03477792
MFR #MT7812087
Price$19.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ambore™ Jobber Length Drill Bit - 1384 Series, 29/64 in, High Speed Steel Material, 4-3/16 in Flute, 135 ° Point Angle, 5-5/8 in OAL
MI ITEM #03477792
MFR #MT7812087

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.29/each

Specifications

Dimensions

  • Drill Bit Size  
    29/64 in
  • Flute Length  
    4-3/16 in
  • Overall Length  
    5-5/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    1384
  • Shank Type
    Round

Overview

Mfr description
12087 1384 "AMBORE" JBR DRL 29/64

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought