Motion
MT7812088
Ambore™ Jobber Length Drill Bit - 1384 Series, 15/32 in, High Speed Steel Material, 4-5/16 in Flute, 135 ° Point Angle, 5-3/4 in OAL
MI ITEM #03477793
MFR #MT7812088
Price$14.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ambore™ Jobber Length Drill Bit - 1384 Series, 15/32 in, High Speed Steel Material, 4-5/16 in Flute, 135 ° Point Angle, 5-3/4 in OAL
MI ITEM #03477793
MFR #MT7812088

Mfr description
12088 1384 "AMBORE" JBR DRL 15/32
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.26/each

Specifications

Dimensions

  • Drill Bit Size  
    15/32 in
  • Flute Length  
    4-5/16 in
  • Overall Length  
    5-3/4 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    1384
  • Shank Type
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)