Motion
12171
Jobber Length - Automotive Series Drill Bit - 1330A Series, 3.3 mm, HSS Black Oxide Material, 44 mm Flute, 118 ° Point Angle, 73 mm OAL
MI ITEM #03477795
MFR #12171
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length - Automotive Series Drill Bit - 1330A Series, 3.3 mm, HSS Black Oxide Material, 44 mm Flute, 118 ° Point Angle, 73 mm OAL
MI ITEM #03477795
MFR #12171

Mfr description
12171 1330A 3.30 TANGED JOBBER DR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    3.3 mm
  • Flute Length  
    44 mm
  • Overall Length  
    73 mm

Details

  • Material
    HSS Black Oxide
  • Package Qty
    12
  • Point Angle  
    118 °
  • Series
    1330A
  • Shank Type
    Tanged Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)