1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
MORSE CUTTING TOOLS 12174
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
12174
Jobber Length - Automotive Series Drill Bit - 1330A Series, 5.7 mm, HSS Black Oxide Material, 67 mm Flute, 118 ° Point Angle, 98 mm OAL
MI ITEM #
03477796
MFR #
12174
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
12174 1330A 5.70MM TANGED JOB DRL
Specifications
Drill Bit Size
5.7 mm
Flute Length
67 mm
Material
HSS Black Oxide
Overall Length
98 mm
Point Angle
118 °
Shank Type
Tanged Shank
Series
1330A
Package Qty
12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data