Motion
MT5514678
Aircraft / Extra Long Drill Bit - 0.2500 in, High Speed Steel, 2-3/4 in Flute, 118 ° Point, 4 in OAL
Mi Item #03477803
MFR #MT5514678
Price$5.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft / Extra Long Drill Bit - 0.2500 in, High Speed Steel, 2-3/4 in Flute, 118 ° Point, 4 in OAL
Mi Item #03477803
MFR #MT5514678

Mfr description
14678 1396 STR SK AIRCFT DR 1/4-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.87/each

Specifications

Dimensions

  • Diameter
    1/4 -E in, 0.00 mm
  • Drill Bit Size  
    0.2500 in
  • Flute Length  
    2-3/4 in
  • Overall Length  
    4 in
  • Shank Diameter
    1/4 in

Details

  • Bit Type
    NAS 907, Type A
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Finish Coating
    Black Oxide
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Split
  • Series
    1390
  • Shank Type  
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)