Overview
Mfr description
16172 1458 4FL S&D CORE DRL 9/16"
Specifications
- Drill Bit Size9/16 in
- Coolant DeliveryExternal
- Flute Length1-7/8 in
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- Overall Length4-5/16 in
- Series1458
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data