Motion
MT6416174
MT6416174
Mi Item #03477805
MFR #MT6416174
Price$130.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6416174
Mi Item #03477805
MFR #MT6416174

Mfr description
16174 1458 4FL S&D CORE DRL 11/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.99/each

Specifications

Dimensions

  • Drill Bit Size
    11/16 in
  • Flute Length
    1-7/8 in
  • Overall Length
    4-5/16 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Series
    1458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)